Beli go nogo gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Gauge Pasak H7 GO/NO-GO (Alat Ukur Pasak H7)
    Mulai

    Rp1.799.900

  2. Insize Plain Plug Gages (Blok Ukur)
    Mulai

    Rp599.900

    Insize Plain Plug Gages (Blok Ukur)
    Deskripsi:
    - Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
  3. Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.699.900

    Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)
    Deskripsi:
    The MikronTec plug gauge are gauges that physically model the maximum and minimum permissible dimensions of a test object. These gauges are used to check whether the actual size of a test item is within a specified target range. It consist of an go and a no go side.DIN EN ISO 9001:2008 certifiedHigh precision
    atribut:
    • Gauge Type: Go/No Go
    • Plug/Ring: Plug
    • Type: Go/No Go
  4. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  5. Insize Steel Pin Gauge (Blok Ukur)
    Mulai

    Rp619.900

    Insize Steel Pin Gauge (Blok Ukur)
    Deskripsi:
    These reversible pin or plug gauge handles are marked blue for inch sizes and yellow for metric sizes. They’re compatible with a specified range of gauge diameters, with Go (Plus) gauge handle ends provided with a green collet, and No-Go (Minus) gauge handle ends provided in red collets.
    atribut:
    • For Gauge Type: Pin Gage
    • Handle Color: Black
    • Single End or Double End: Double End
  6. Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)
    Mulai

    Rp759.900

    Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 6G
    • Nominal Diameter (mm): M6
    • Pitch (mm): 1
  7. Insize Threaded Ring Gauge 4121 Series Go
    Mulai

    Rp999.900

    Insize Threaded Ring Gauge 4121 Series Go
    atribut:
    • Finish: Uncoated
    • Dimension Type: Inch
    • Gauge Type: Go (Plus)
    • Thread Class: 2A
    • Gauge Design: Solid
  8. OSG Steel Plug Gauge
    Mulai

    Rp5.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
  9. Insize Threaded Ring Gauge 4121 Series No Go (Alat Pengukur Ulir)
    Mulai

    Rp749.900

    Insize Threaded Ring Gauge 4121 Series No Go (Alat Pengukur Ulir)
    atribut:
    • Finish: Uncoated
    • Dimension Type: Inch
    • Gauge Type: No-Go (Minus)
    • Thread Class: 2A
    • Gauge Design: Solid
  10. Insize Thread Plug Gage 4H (Thread Plug Gauge ISO)
    Mulai

    Rp1.599.900

    Insize Thread Plug Gage 4H (Thread Plug Gauge ISO)
    Deskripsi:
    - Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificate
    atribut:
    • Class: 4H
    • Nominal Diameter (mm): M27
    • Pitch (mm): 3
  11. KENTA Plain "Go" and "No Go" Ping Gauges
    Mulai

    Rp1.999.900

    KENTA Plain "Go" and "No Go" Ping Gauges
    Deskripsi:
    Conform: DIN 7162Nominal: Ø
  12. Kennedy Go & No Go Screw Plug Gauge
    Mulai

    Rp1.399.900

    Kennedy Go & No Go Screw Plug Gauge
    Deskripsi:
    Made from the finest quality steel and thoroughly hardened, stabilised and thread ground under strict quality control procedures, ensuring a high quality product and­ ­optimum wear life.
    atribut:
    • Type: Double Ended - Go & No Go
    • Additional Features: Made from the finest quality steel
    • Thread Type: Coarse
    • Material: Steel
  13. Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp629.900

    Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  14. Insize Setting Ring (Alat Pengukur Ulir)
    Mulai

    Rp1.499.900

    Insize Setting Ring (Alat Pengukur Ulir)
    Deskripsi:
    - For zero setting of inside micrometers, three points internal micrometers and bore gages- The size marked on the setting ring is checked at the direction of the marking line- Deviation (difference between the ordered size and the size marked on the setting ring wheen supplied) : For example, the ordered size is ø10.125mm, the size marked on the setting ring when supplied may be ø10.135mm
  15. Insize Thread Ring Gauge ISO (Alat Pengukur Ulir)
    Mulai

    Rp969.900

    Insize Thread Ring Gauge ISO (Alat Pengukur Ulir)
    Deskripsi:
    INSIZE 4120 Metric Thread Ring Gage menawarkan solusi ekonomis untuk uji ulir sekrup/fastener dan perbandingan dimensi dengan mekanisme Go/NoGo sesuai dengan Standard ISO 1502.Tergantung tipenya, setting ring ini bisa digunakan untuk memeriksa ulir fastener atau ulir thread metode uji inspeksi cepat Go/No Go check. Thread Ring gage dari INSIZE ini tersedia dalam rentang ulir M2 hingga M60.Thread Ring gauge INSIZE 4120 ini dijual dengan nilai akurasi dan toleransi dengan kelas yang berbeda. Toleransi pitch diameter pada Thread ring gage ini bervariasi, dalam setiap tingkatan, berdasarkan pada diameter nominal (Class 6g, Class 6e dan Class 6h). Kelas ulir "6H" tidak menyediakan toleransi apa pun atau standar basic. Kelas ulir internal "6E" memberikan toleransi pelapisan coating sedangkan yang lebih umum, sedangkan Kelas ulir eksternal "6e" menyediakan kira-kira dua kali lipat ketebalan pelapisan daripada kelas ulir "6g". Jadi harap perhatikan sesuai dengan standar apa yang anda butuhkan sebelum pemesanan.Fitur INSIZE 4120 Metric Thread Ring Gage ISO1502:• Standard IS01502 pilihan CLASS 6h, 6g, 6e yang tersedia hingga ukuran M2 hingga M60.• Setiap limit gauge presisi ini terbuat dari material Alloy steel keras dengan coating dan nilai hardness 60-62 HRC, (oil hardened non-shrinking steel)• Ekonomis dan cocok untuk lini kerja QC production dan sebagai alat ukur consumable• Dijual juga sebagai komplit set Go dan NoGo• Dilengkapi dengan sertifikat kalibrasi pabrikan.
  16. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  17. SK Steel Plug Gauge (Alat ukur ketebalan)
    37%
    Mulai

    Rp739.900

    SK Steel Plug Gauge (Alat ukur ketebalan)
    Deskripsi:
    - This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.
    atribut:
    • Tolerance Class: H7
  18. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  19. MODERN Mesin Circular Saw
    Mulai

    Rp729.900

    MODERN Mesin Circular Saw
    atribut:
    • Blade Diameter (inch): 7
  20. ASIMETO Thread Ring Gauge No Go
    Mulai

    Rp109.900

Daftar Harga go nogo gauge Terbaru October 2026
OSG Gauge Pasak H7 GO/NO-GO (Alat Ukur Pasak H7)Rp1.799.900
Insize Plain Plug Gages (Blok Ukur)Rp599.900
Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)Rp4.699.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Insize Steel Pin Gauge (Blok Ukur)Rp619.900
Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)Rp759.900
Insize Threaded Ring Gauge 4121 Series GoRp999.900
OSG Steel Plug GaugeRp5.499.900
Insize Threaded Ring Gauge 4121 Series No Go (Alat Pengukur Ulir)Rp749.900
Insize Thread Plug Gage 4H (Thread Plug Gauge ISO)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait